Square D (Schneider Electric) 9065SF020 Solid State Overload Relay, 18A, 3P, NEMA Size 0 | Graybar Store
Square D (Schneider Electric) - Solid State Overload Relay, 18A, 3P, NEMA Size 0 - 9065SF020
+ / - Hover over image to Zoom
Other Views

    Solid State Overload Relay, 18A, 3P, NEMA Size 0

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9065SF020
    SKU: 95025642
    $238.21
    Checking Pricing
         
    Poles:3
    Voltage Rating:600
    Amperage Rating:18
    Size:0
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9065SF020
    • Size 0
    • Amperage Rating 18
    • Poles 3
    • Voltage Rating 600
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    Solid state 18A, 3-Pole, NEMA size 0 overload relay for Square D Class 8536 starters.