Circa Telecom 4B1S-300 Solid State Equipment Protecting Protector Modules | Graybar Store
Circa Telecom - Solid State Equipment Protecting Protector Modules - 4B1S-300
+ / - Hover over image to Zoom
Other Views

    Solid State Equipment Protecting Protector Modules

    Manufacturer: Circa Telecom
    Manufacturer #: 4B1S-300
    SKU: 99544505
    $5.64
    Checking Pricing
         
    Protection Type:5-Pin Solid State
    Clamping Voltage:300V
    Color:Black
    Additional Features:Auto Reset
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Circa Telecom
    • Manufacturer # 4B1S-300
    • Color Black
    • Additional Features Auto Reset
    • Clamping Voltage 300V
    • Protection Type 5-Pin Solid State
    • SAP Material Type ZSTD
    • Country of Origin CH - Switzerland
    Product Overview:
    Black solid state 5-pin protector module, 300V clamping voltage, self-resetting.
    Application - Use with field tested rugged equipment, includes Positive Temperature Coefficient (PTC) self-setting current limiter.