Circa Telecom 3B1FS-240 Solid State Equipment Protecting Protector Modules | Graybar Store
Circa Telecom - Solid State Equipment Protecting Protector Modules - 3B1FS-240
+ / - Hover over image to Zoom
Other Views

    Solid State Equipment Protecting Protector Modules

    Manufacturer: Circa Telecom
    Manufacturer #: 3B1FS-240
    SKU: 25053038
    $6.06
    Checking Pricing
         
    Protection Type:5-Pin Solid State
    Clamping Voltage:240V
    Color:Black
    Additional Features:Standard
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Circa Telecom
    • Manufacturer # 3B1FS-240
    • Color Black
    • Additional Features Standard
    • Clamping Voltage 240V
    • Protection Type 5-Pin Solid State
    • SAP Material Type ZSTD
    • Country of Origin CA - Canada
    Product Overview:
    Black solid state 5-pin protector module, 240V clamping voltage.
    Application - solid state performance for analog lines.