Maclean Senior Industries D184 Solid Square Hub | Graybar Store
Maclean Senior Industries - Solid Square Hub - D184
+ / - Hover over image to Zoom
Other Views

    Solid Square Hub

    Manufacturer: Maclean Senior Industries
    Manufacturer #: D184
    SKU: 25803471
    $45.10
    Checking Pricing
         
    Length:8 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Maclean Senior Industries
    • Manufacturer # D184
    • Type Solid Square Hub
    • Length 8 in.
    • SAP Material Type ZSTD
    Product Overview:
    Solid Square Hub, Length: 8 in