Chatsworth Products Inc. 35502-702 Evolution® Side Panel Manager, Solid, Black | Graybar Store
Chatsworth Products Inc. - Evolution® Side Panel Manager, Solid, Black - 35502-702
+ / - Hover over image to Zoom
Other Views

    Evolution® Side Panel Manager, Solid, Black

    Manufacturer: Chatsworth Products Inc.
    Manufacturer #: 35502-702
    SKU: 25213128
    $209.42
    Checking Pricing
         
    Height (Inches):7 in.
    Material:Steel
    Size:7 H x 22 W x 1.5 D in
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth Products Inc.
    • Manufacturer # 35502-702
    • Color Black
    • Size 7 H x 22 W x 1.5 D in
    • Type Solid Side Panel for Evolution Vertical Cable Manager
    • Brand Evolution
    • Height (Inches) 7 in.
    • Width 22 in
    • Material Steel
    • Includes Snap-In Hardware
    Product Overview:
    Evolution® Solid Side Panel, Size: 7 H x 22 W x 1.5 D in, Black, Steel