Columbia Lighting CSR8-232-ST-4EU Solid Reflector | Graybar Store
Columbia Lighting - Solid Reflector - CSR8-232-ST-4EU
+ / - Hover over image to Zoom
Other Views

    Solid Reflector

    Manufacturer: Columbia Lighting
    Manufacturer #: CSR8-232-ST-4EU
    SKU: 25167294
    $71.28
    Checking Pricing
         
    No. of Lamps:2
    Voltage Rating:120 to 277 V
    Fluorescent Lamp Type:T8
    Ballast Type:Electronic
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Columbia Lighting
    • Manufacturer # CSR8-232-ST-4EU
    • Ballast Type Electronic
    • Brand Columbia Lighting
    • Fluorescent Lamp Type T8
    • Lamp Type Fluorescent
    • No. of Lamps 2
    • Voltage Rating 120 to 277 V
    • SAP Material Type ZSTD
    Product Overview:
    Columbia Lighting CSR Series Solid Reflector, Lamp Type: Fluorescent, Length (Inches): 8 ft, Voltage Rating: 120 to 277 V, Fluorescent Lamp Type: T8, Ballast Type: Electronic