Square D (Schneider Electric) HCWM12SN Solid Neutral Lug | Graybar Store
Square D (Schneider Electric) - Solid Neutral Lug - HCWM12SN
+ / - Hover over image to Zoom
Other Views

    Solid Neutral Lug

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: HCWM12SN
    SKU: 88317406
    $1,237.25
    Checking Pricing
         
    Use With:HCR-U Universal Panel
    Amps:1200A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # HCWM12SN
    • Amps 1200A
    • Accessory Type Solid Neutral Assembly
    • Use With HCR-U Universal Panel
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    I Line™ Solid Neutral Lug, Amps: 1200 A