Square D (Schneider Electric) HCW4SN Solid Neutral Lug | Graybar Store
Square D (Schneider Electric) - Solid Neutral Lug - HCW4SN
+ / - Hover over image to Zoom
Other Views

    Solid Neutral Lug

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: HCW4SN
    SKU: 88240848
    $357.95
    Checking Pricing
         
    Amps:400A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # HCW4SN
    • Amps 400A
    • Accessory Type Solid Neutral Assembly
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    I Line™ Solid Neutral Lug, Amps: 400 A