Chatsworth 35497-752 Evolution® Mid Panel, Solid, Black, 6 in. W., (4) | Graybar Store
Chatsworth - Evolution® Mid Panel, Solid, Black, 6 in. W., (4) - 35497-752
+ / - Hover over image to Zoom
Other Views

    Evolution® Mid Panel, Solid, Black, 6 in. W., (4)

    Manufacturer: Chatsworth
    Manufacturer #: 35497-752
    SKU: 25213026
    $593.78
    Checking Pricing
         
    Color:Black
    Height (Inches):7 in.
    Width (Inches):6 in.
    Size:7 H x 6 W x 0.5 D in
    Material:Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 35497-752
    • Color Black
    • Size 7 H x 6 W x 0.5 D in
    • Type Solid Mid Panel
    • Height (Inches) 7 in.
    • Width (Inches) 6 in.
    • Material Steel
    Product Overview:
    Evolution® Solid Mid Panel, Size: 7 H x 6 W x 0.5 D in, Black, Steel