Chatsworth 35497-711 Evolution® Mid Panel, Solid, Black, 12 in. W | Graybar Store
Chatsworth - Evolution® Mid Panel, Solid, Black, 12 in. W - 35497-711
+ / - Hover over image to Zoom
Other Views

    Evolution® Mid Panel, Solid, Black, 12 in. W

    Manufacturer: Chatsworth
    Manufacturer #: 35497-711
    SKU: 25213020
    $164.02
    Checking Pricing
         
    Color:Black
    Width (Inches):12 in.
    Material:Steel
    No. of Sides:Double-Sided
    Depth (Inches):0.5 in.
    Height (Feet):7 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 35497-711
    • Color Black
    • Type Solid Mid Panel
    • Depth (Inches) 0.5 in.
    • Height (Feet) 7 ft.
    • Width (Inches) 12 in.
    • Material Steel
    • No. of Sides Double-Sided
    • Country of Origin US - USA
    Product Overview:
    Evolution® Solid Mid Panel, Black, Steel, Vertical