Chatsworth 35497-708 Evolution® Mid Panel, Solid, Black, 10 in. W | Graybar Store
Chatsworth - Evolution® Mid Panel, Solid, Black, 10 in. W - 35497-708
+ / - Hover over image to Zoom
Other Views

    Evolution® Mid Panel, Solid, Black, 10 in. W

    Manufacturer: Chatsworth
    Manufacturer #: 35497-708
    SKU: 25213017
    $161.94
    Checking Pricing
         
    Color:Black
    Width (Inches):10 in.
    Size:7 ft H x 10 in W x 0.5 in D
    Material:Steel
    Height (Feet):7 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 35497-708
    • Color Black
    • Size 7 ft H x 10 in W x 0.5 in D
    • Type Solid Mid Panel
    • Height (Feet) 7 ft.
    • Width (Inches) 10 in.
    • Material Steel
    Product Overview:
    Evolution® Solid Mid Panel, Size: 7 ft H x 10 in W x 0.5 in D, Black, Steel