Chatsworth 35497-702 Evolution® Mid Panel, Solid, Black, 6 in. W | Graybar Store
Chatsworth - Evolution® Mid Panel, Solid, Black, 6 in. W - 35497-702
+ / - Hover over image to Zoom
Other Views

    Evolution® Mid Panel, Solid, Black, 6 in. W

    Manufacturer: Chatsworth
    Manufacturer #: 35497-702
    SKU: 25213011
    $157.78
    Checking Pricing
         
    Color:Black
    Height (Inches):84 in.
    Width (Inches):6 in.
    Size:84 H x 6 W x 0.5 D in
    Material:Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 35497-702
    • Color Black
    • Size 84 H x 6 W x 0.5 D in
    • Type Solid Mid Panel
    • Height (Inches) 84 in.
    • Width (Inches) 6 in.
    • Material Steel
    • Country of Origin US - USA
    Product Overview:
    Evolution® Solid Mid Panel, Size: 84 H x 6 W x 0.5 D in, Black, Steel