Panduit - Solid Grommet Edging - GES62F-C0
+ / - Hover over image to Zoom
Other Views

Solid Grommet Edging

Manufacturer: Panduit
Manufacturer #: GES62F-C0
SKU: 94032758
Checking Pricing
     
Height (Inches):0.16 in
Color:Black
Length:100 ft
Width (Inches):0.13 in
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Panduit
  • Manufacturer # GES62F-C0
  • Color Black
  • Height (Inches) 0.16 in
  • Length 100 ft
  • Width (Inches) 0.13 in
Product Overview:
GES62F Solid Grommet Edging, Black, Width (Inches): 0.13 in, Height (Inches): 0.16 in