Panduit GES144F-C0 Grommet Edging, Solid, 0.144 in., Black | Graybar Store
Panduit - Grommet Edging, Solid, 0.144 in., Black - GES144F-C0
+ / - Hover over image to Zoom
Other Views

    Grommet Edging, Solid, 0.144 in., Black

    Manufacturer: Panduit
    Manufacturer #: GES144F-C0
    SKU: 92083266
    $41.84
    Checking Pricing
         
    Height (Inches):0.22 in.
    Color:Black
    Length:100 ft.
    Width (Inches):0.21 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # GES144F-C0
    • Color Black
    • Mounting Style Adhesive
    • Type Solid
    • Height (Inches) 0.22 in.
    • Length 100 ft.
    • Materials Polyethylene
    • Width (Inches) 0.21 in.
    • For Use With Straight Edges
    Product Overview:
    GES144F Solid Grommet Edging, Black, Width (Inches): 0.21 in, Height (Inches): 0.22 in