Panduit GES99F-C Grommet Edging, Solid, 0.099 in., Natural | Graybar Store
Panduit - Grommet Edging, Solid, 0.099 in., Natural - GES99F-C
+ / - Hover over image to Zoom
Other Views

    Grommet Edging, Solid, 0.099 in., Natural

    Manufacturer: Panduit
    Manufacturer #: GES99F-C
    SKU: 92083264
    $36.62
    Checking Pricing
         
    Height (Inches):0.19 in.
    Color:Natural
    Length:100 ft.
    Width (Inches):0.17 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # GES99F-C
    • Color Natural
    • Mounting Style Adhesive Mount
    • Type Solid
    • Height (Inches) 0.19 in.
    • Length 100 ft.
    Product Overview:
    GES99F Solid Grommet Edging, Natural, Width (Inches): 0.17 in, Height (Inches): 0.19 in