Leviton S4DCT-SDC Leviton Solid Duct and Cover | Graybar Store
Leviton - Leviton Solid Duct and Cover - S4DCT-SDC
+ / - Hover over image to Zoom
Other Views

    Leviton Solid Duct and Cover

    Manufacturer: Leviton
    Manufacturer #: S4DCT-SDC
    SKU: 25265020
    $205.12
    Checking Pricing
         
    Height (Inches):4
    Width (Inches):4
    Dimensions:4 W x 4 H in
    Material Finish:Yellow-Zinc
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # S4DCT-SDC
    • Dimensions 4 W x 4 H in
    • Type Duct and Cover
    • Height (Inches) 4
    • Material Finish Yellow-Zinc
    Product Overview:
    Solid Duct With Cover, Noryl Plastic, Yellow, Dimensions: 4 W x 4 H in
    Ability to be Exposed to Temperature Variations for Short Distances from the Network Interface Device on the Outside of a House to the Point Where the Cable Enters the House; Sequential Footage Markings; Sunlight-Resistant; Third-Party Verified for Guaran