Legrand Ortronics - Solid Duct - OR-MMFSDC4X4-Y
+ / - Hover over image to Zoom
Other Views

Solid Duct

Manufacturer: Legrand Ortronics
Manufacturer #: OR-MMFSDC4X4-Y
SKU: 25456691
Checking Pricing
     
Height (Inches):4 in
Length:6 ft 3-3/8 in
Material:Noryl
Width (Inches):4 in
Color:Yellow
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Legrand Ortronics
  • Manufacturer # OR-MMFSDC4X4-Y
  • Color Yellow
  • Height (Inches) 4 in
  • Length 6 ft 3-3/8 in
  • Width (Inches) 4 in
  • Material Noryl
Product Overview:
Mighty Mo® Solid Duct, Yellow, Noryl
Brushed Stainless Steel Finish; Compatible With All Individual QuickPort Connectors And Adapters; Fits Standard NEMA Electrical Boxes; Includes ID Windows for Each Wallplate; Individual Port Configuration Allows Specification Flexibility