Edwards Signaling 600 Solid Brass Low Voltage Door Bell/Pushbutton | Graybar Store
Edwards Signaling - Solid Brass Low Voltage Door Bell/Pushbutton - 600
+ / - Hover over image to Zoom
Other Views

    Solid Brass Low Voltage Door Bell/Pushbutton

    Manufacturer: Edwards Signaling
    Manufacturer #: 600
    SKU: 88086111
    $5.44
    Checking Pricing
         
    Voltage Rating:48
    Diameter (Inches):2-5/16 in.
    Depth (Inches):7/8
    No. of Ports:24
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Edwards Signaling
    • Manufacturer # 600
    • No. of Ports 24
    • Depth (Inches) 7/8
    • Diameter (Inches) 2-5/16 in.
    • Voltage Rating 48
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Solid brass 48V low voltage door bell/pushbutton 2-5/16 in. Dia., 7/8 in. deep.
    • Surface mounted
    • Piano type action
    • Rust proof plastic case
    • Use wherever low voltage, economical remote control is required