Coleman Cable 555060423 Solid Bare Copper Cable | Graybar Store
Coleman Cable - Solid Bare Copper Cable - 555060423
+ / - Hover over image to Zoom
Other Views

    Solid Bare Copper Cable

    Manufacturer: Coleman Cable
    Manufacturer #: 555060423
    SKU: 97201606
    $0.53
    Checking Pricing
         
    Color:Black, Blue, Brown, Green, Red and White
    Conductor Material:Bare Copper
    Conductor Size:18 AWG
    No. of Conductors:6
    Length:6 in.
    Solid/Stranded:Stranded
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Coleman Cable
    • Manufacturer # 555060423
    • Color Black, Blue, Brown, Green, Red and White
    • No. of Conductors 6
    • Wire Type Thermostat Wire
    • Conductor Material Bare Copper
    • Conductor Size 18 AWG
    • Length 6 in.
    • Solid/Stranded Stranded
    • Country of Origin US - USA
    Product Overview:
    Baroplen™ Solid Bare Copper Cable, BBlack, Blue, Brown, Green, Red, White, Conductor Size: 18 AWG, Solid/Stranded: Stranded, Wire Type: Thermostat Wire, No. of Conductors: 6