Coleman Cable 544900608 Solid Bare Copper Cable | Graybar Store
Coleman Cable - Solid Bare Copper Cable - 544900608
+ / - Hover over image to Zoom
Other Views

    Solid Bare Copper Cable

    Manufacturer: Coleman Cable
    Manufacturer #: 544900608
    SKU: 25724858
    $91.70
    Checking Pricing
         
    Color:Black
    Conductor Material:Bare Copper
    Conductor Size:16 AWG
    No. of Conductors:1
    Length:1000 ft. Reel
    Solid/Stranded:Solid
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Coleman Cable
    • Manufacturer # 544900608
    • Color Black
    • No. of Conductors 1
    • Conductor Material Bare Copper
    • Conductor Size 16 AWG
    • Length 1000 ft. Reel
    • Solid/Stranded Solid
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Solid Bare Copper Cable, Black, Conductor Size: 16 AWG, Solid/Stranded: Solid, Wire Type: Tracer Wire or Lawn Sprinkler, No. of Conductors: 1