Superior Essex 5-XCW-1P24-Y/BL-S-ESS Category 5e Cross-Connect Wire | Graybar Store
Superior Essex - Category 5e Cross-Connect Wire - 5-XCW-1P24-Y/BL-S-ESS
+ / - Hover over image to Zoom
Other Views

    Category 5e Cross-Connect Wire

    Manufacturer: Superior Essex
    Manufacturer #: 5-XCW-1P24-Y/BL-S-ESS
    SKU: 25161827
    $43.89
    Checking Pricing
         
    Color:Blue and Yellow
    No. of Pairs:1
    Packaging:1000 ft Spool
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Superior Essex
    • Manufacturer # 5-XCW-1P24-Y/BL-S-ESS
    • Color Blue and Yellow
    • Category Cat 5
    • Type Indoor Cable
    • Gauge 24 AWG
    • No. of Pairs 1
    • Shielded Non-Shielded
    • Packaging 1000 ft Spool
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    02-033 Solid Bare Copper, Blue/Yellow, Packaging: 1000 ft Spool, No. of Pairs: 1, Gauge: 24 AWG