Superior Essex 6EXHNP4P24-WH-S-ESS-PV NextGain® Category 6eX Riser Cable | Graybar Store
Superior Essex - NextGain® Category 6eX Riser Cable - 6EXHNP4P24-WH-S-ESS-PV
+ / - Hover over image to Zoom
Other Views

    NextGain® Category 6eX Riser Cable

    Manufacturer: Superior Essex
    Manufacturer #: 6EXHNP4P24-WH-S-ESS-PV
    SKU: 99847866
    $306.10
    Checking Pricing
         
    Color:White
    Packaging:1000 ft per BrakeBox
    Cable Type:Non-Plenum
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Superior Essex
    • Manufacturer # 6EXHNP4P24-WH-S-ESS-PV
    • Cable Type Non-Plenum
    • Color White
    • Category Cat 6e
    • Type Indoor Cable
    • Flammability Rating Riser
    • Gauge 23 AWG
    • Jacket Material Low Smoke PVC
    • Shielded Non-Shielded
    • Packaging 1000 ft per BrakeBox
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    NextGain® 52-246 Solid Annealed Copper, White, Packaging: 1000 ft per BrakeBox