Superior Essex 6EXHP4P24-BL-R-ESS-AP NextGain® Category 6eX Riser Cable | Graybar Store
Superior Essex - NextGain® Category 6eX Riser Cable - 6EXHP4P24-BL-R-ESS-AP
+ / - Hover over image to Zoom
Other Views

    NextGain® Category 6eX Riser Cable

    Manufacturer: Superior Essex
    Manufacturer #: 6EXHP4P24-BL-R-ESS-AP
    SKU: 99538501
    $648.35
    Checking Pricing
         
    Color:Blue
    No. of Pairs:4
    Packaging:1000 ft Reel
    Cable Type:UTP
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Superior Essex
    • Manufacturer # 6EXHP4P24-BL-R-ESS-AP
    • Cable Type UTP
    • Color Blue
    • Category Cat 6e
    • Type Indoor Cable
    • Flammability Rating Riser
    • Gauge 23 AWG
    • Jacket Material Low Smoke PVC
    • No. of Pairs 4
    • Shielded Non-Shielded
    • Packaging 1000 ft Reel
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    NextGain® 54-272 Solid Annealed Copper, Blue, Packaging: 1000 ft Reel, No. of Pairs: 4, Low Smoke PVC, Gauge: 23 AWG