Superior Essex 5EXHP4P24-YL-P-ESS-TP Cobra® Cat 5e+ Plenum Cable | Graybar Store
Superior Essex - Cobra® Cat 5e+ Plenum Cable - 5EXHP4P24-YL-P-ESS-TP
+ / - Hover over image to Zoom
Other Views

    Cobra® Cat 5e+ Plenum Cable

    Manufacturer: Superior Essex
    Manufacturer #: 5EXHP4P24-YL-P-ESS-TP
    SKU: 99485636
    $299.66
    Checking Pricing
         
    Color:Yellow
    Packaging:1000 ft per POP Box
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Superior Essex
    • Manufacturer # 5EXHP4P24-YL-P-ESS-TP
    • Color Yellow
    • Category Cat 5e
    • Type Indoor Cable
    • Flammability Rating Plenum
    • Gauge 24 AWG
    • Shielded Non-Shielded
    • Packaging 1000 ft per POP Box
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    52-241 Solid Annealed Copper, Yellow, Packaging: 1000 ft per POP Box
    Ideal for Today's Small Office, Home Office or Residential Environment; Includes Designation Labels And Color-Matching Label Covers for Circuit Identification