Superior Essex ADN-2P22P-.75K-ESS Aerial Service Wire - ADP NMS | Graybar Store
Superior Essex - Aerial Service Wire - ADP NMS - ADN-2P22P-.75K-ESS
+ / - Hover over image to Zoom
Other Views

    Aerial Service Wire - ADP NMS

    Manufacturer: Superior Essex
    Manufacturer #: ADN-2P22P-.75K-ESS
    SKU: 99472808
    $180.64
    Checking Pricing
         
    Additional Features:Non-Metallic or Fiberglass Strength Members; Rip Cord
    Color:Black
    Cable Type:ADP
    Packaging:750 ft per POP Box
    No. of Pairs:2
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Superior Essex
    • Manufacturer # ADN-2P22P-.75K-ESS
    • Cable Type ADP
    • Color Black
    • Additional Features Non-Metallic or Fiberglass Strength Members; Rip Cord
    • Gauge 22 AWG
    • Jacket Material PVC
    • No. of Pairs 2
    • Packaging 750 ft per POP Box
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    12-004 Solid Annealed Copper, Black, Packaging: 750 ft per POP Box, No. of Pairs: 2, PVC, Gauge: 22 AWG