Superior Essex 5EXHNP4P24-GY-S-ESS-PV Cobra Cat 5e+ Non-Plenum Cable | Graybar Store
Superior Essex - Cobra Cat 5e+ Non-Plenum Cable - 5EXHNP4P24-GY-S-ESS-PV
+ / - Hover over image to Zoom
Other Views

    Cobra Cat 5e+ Non-Plenum Cable

    Manufacturer: Superior Essex
    Manufacturer #: 5EXHNP4P24-GY-S-ESS-PV
    SKU: 96093582
    $188.87
    Checking Pricing
         
    Color:Grey
    Cable Type:Non-Plenum
    Packaging:1000 ft Reel in a Box
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Superior Essex
    • Manufacturer # 5EXHNP4P24-GY-S-ESS-PV
    • Cable Type Non-Plenum
    • Color Grey
    • Category Cat 5e
    • Type Indoor Cable
    • Flammability Rating Riser
    • Gauge 24 AWG
    • Jacket Material Flame Retardant PVC
    • Shielded Non-Shielded
    • Packaging 1000 ft Reel in a Box
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    52-200 Solid Annealed Copper, Grey, Packaging: 1000 ft Reel in a Box