Superior Essex BWFY-3P22-R-2.5K-ESS Buried Wire - BDW G | Graybar Store
Superior Essex - Buried Wire - BDW G - BWFY-3P22-R-2.5K-ESS
+ / - Hover over image to Zoom
Other Views

    Buried Wire - BDW G

    Manufacturer: Superior Essex
    Manufacturer #: BWFY-3P22-R-2.5K-ESS
    SKU: 95039221
    $0.57
    Checking Pricing
         
    No. of Pairs:3
    Packaging:2500 ft Reel
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Superior Essex
    • Manufacturer # BWFY-3P22-R-2.5K-ESS
    • Color Black
    • Gauge 22 AWG
    • Jacket Material Polyethylene
    • No. of Pairs 3
    • Shielded Shielded
    • Packaging 2500 ft Reel
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    04-057 Solid Annealed Copper, Black, Packaging: 2500 ft Reel, No. of Pairs: 3, Polyethylene, Gauge: 22 AWG
    UV Resistant, High-Impact Plastic Prevents Color Fading And Provides Durability; Write-On Circuit Designation Labels Protected By Clear Plastic Cover Conceal the Mounting Screws