Superior Essex 3NP25P24-GY-R-ESS-PV Category 3 Non-Plenum 2-Pair to 400-Pair Cable | Graybar Store
Superior Essex - Category 3 Non-Plenum 2-Pair to 400-Pair Cable - 3NP25P24-GY-R-ESS-PV
+ / - Hover over image to Zoom
Other Views

    Category 3 Non-Plenum 2-Pair to 400-Pair Cable

    Manufacturer: Superior Essex
    Manufacturer #: 3NP25P24-GY-R-ESS-PV
    SKU: 95007472
    $865.19
    Checking Pricing
         
    Color:Grey
    No. of Pairs:25
    Packaging:1000 ft Reel
    Cable Type:Non-Plenum
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Superior Essex
    • Manufacturer # 3NP25P24-GY-R-ESS-PV
    • Cable Type Non-Plenum
    • Color Grey
    • Category Cat 3
    • Type Indoor
    • Flammability Rating Riser
    • Gauge 24 AWG
    • Jacket Material Low Smoke PVC
    • No. of Pairs 25
    • Shielded Non-Shielded
    • Packaging 1000 ft Reel
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    18-475 Solid Annealed Copper, Grey, Packaging: 1000 ft Reel, No. of Pairs: 25, Low Smoke PVC, Gauge: 24 AWG
    UV Resistant, High-Impact Plastic Prevents Color Fading And Provides Durability; Write-On Circuit Designation Labels Protected By Clear Plastic Cover Conceal the Mounting Screws