Superior Essex 6AP4P24-PU-S-ESS-AP-FH 10Gain® Category 6A Plenum Cable | Graybar Store
Superior Essex - 10Gain® Category 6A Plenum Cable - 6AP4P24-PU-S-ESS-AP-FH
+ / - Hover over image to Zoom
Other Views

    10Gain® Category 6A Plenum Cable

    Manufacturer: Superior Essex
    Manufacturer #: 6AP4P24-PU-S-ESS-AP-FH
    SKU: 25804472
    $0.97
    Checking Pricing
         
    Color:Purple
    No. of Pairs:4
    Packaging:1000 ft per BrakeBox
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Superior Essex
    • Manufacturer # 6AP4P24-PU-S-ESS-AP-FH
    • Color Purple
    • Category Cat 6a
    • Type Indoor Cable
    • Flammability Rating Plenum
    • Gauge 23 AWG
    • Jacket Material Flame Retardant PVC
    • No. of Pairs 4
    • Shielded Non-Shielded
    • Packaging 1000 ft per BrakeBox
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    10Gain® 6H-246 Solid Annealed Copper, Purple, Packaging: 1000 ft per BrakeBox, No. of Pairs: 4, Flame Retardant PVC, Gauge: 23 AWG