Superior Essex 6IO-4P24-S-BK-R-ESS-NR OSP Broadband Indoor/Outdoor Category 6 Cable | Graybar Store
Superior Essex - OSP Broadband Indoor/Outdoor Category 6 Cable - 6IO-4P24-S-BK-R-ESS-NR
+ / - Hover over image to Zoom
Other Views

    OSP Broadband Indoor/Outdoor Category 6 Cable

    Manufacturer: Superior Essex
    Manufacturer #: 6IO-4P24-S-BK-R-ESS-NR
    SKU: 25697424
    $0.77
    Checking Pricing
         
    No. of Pairs:4
    Packaging:1000 ft Reel
    Additional Features:Polymer Coated Aluminum Tape Shield
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Superior Essex
    • Manufacturer # 6IO-4P24-S-BK-R-ESS-NR
    • Color Black
    • Category Cat 6
    • Type Indoor; Outdoor
    • Additional Features Polymer Coated Aluminum Tape Shield
    • Gauge 23 AWG
    • Jacket Material Polyethylene
    • No. of Pairs 4
    • Shielded Shielded
    • Packaging 1000 ft Reel
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    04-001 Solid Annealed Copper, Black, Packaging: 1000 ft Reel, No. of Pairs: 4, Polyethylene, Gauge: 23 AWG
    All Modules Snap-In for Easy Installation; Compatible With Wiremold Pathway Products; Flush Mounted Modules; Rugged Thermoplastic Construction for Secure Fit