Superior Essex 5EIO4P24-WH-P-PV-ESS Category 5e CMR/CMX Outdoor Sunlight Resistant Cable | Graybar Store
Superior Essex - Category 5e CMR/CMX Outdoor Sunlight Resistant Cable - 5EIO4P24-WH-P-PV-ESS
+ / - Hover over image to Zoom
Other Views

    Category 5e CMR/CMX Outdoor Sunlight Resistant Cable

    Manufacturer: Superior Essex
    Manufacturer #: 5EIO4P24-WH-P-PV-ESS
    SKU: 25676709
    $0.21
    Checking Pricing
         
    No. of Pairs:4
    Packaging:1000 ft per POP Box
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Superior Essex
    • Manufacturer # 5EIO4P24-WH-P-PV-ESS
    • Color White
    • Category Cat 5e
    • Type Outdoor
    • Gauge 24 AWG
    • Jacket Material PVC
    • No. of Pairs 4
    • Packaging 1000 ft per POP Box
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    51-240 Solid Annealed Copper, White, Packaging: 1000 ft per POP Box, No. of Pairs: 4, PVC, Gauge: 24 AWG
    All Modules Snap-In for Easy Installation; Compatible With Wiremold Pathway Products; Flush Mounted Modules; Rugged Thermoplastic Construction for Secure Fit