Superior Essex DB-6P19-GO-39-ESS-CUT REEL GOPIC®-F RDUP PE-39, 19 AWG, Outside Plant Cable | Graybar Store
Superior Essex - GOPIC®-F RDUP PE-39, 19 AWG, Outside Plant Cable - DB-6P19-GO-39-ESS-CUT REEL
+ / - Hover over image to Zoom
Other Views

    GOPIC®-F RDUP PE-39, 19 AWG, Outside Plant Cable

    Manufacturer: Superior Essex
    Manufacturer #: DB-6P19-GO-39-ESS-CUT REEL
    SKU: 25672088
    $1.49
    Checking Pricing
         
    No. of Pairs:6
    Packaging:5000 ft Reel
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Superior Essex
    • Manufacturer # DB-6P19-GO-39-ESS-CUT REEL
    • Color Black
    • Gauge 19 AWG
    • Jacket Material Polyethylene
    • No. of Pairs 6
    • Shielded Shielded
    • Packaging 5000 ft Reel
    • SAP Material Type ZCUT
    • Country of Origin US - USA
    Product Overview:
    GOPIC® 04-026 Solid Annealed Copper, Black, Packaging: 5000 ft Reel, No. of Pairs: 6, Polyethylene, Gauge: 19 AWG
    All Modules Snap-In for Easy Installation; Compatible With Wiremold Pathway Products; Flush Mounted Modules; Rugged Thermoplastic Construction for Secure Fit