Superior Essex 5EIO25P24-BK-R-ESS-CM-CUT REEL 25-Pair Category 5e Indoor/Outdoor Cable, Cut Reel | Graybar Store
Superior Essex - 25-Pair Category 5e Indoor/Outdoor Cable, Cut Reel - 5EIO25P24-BK-R-ESS-CM-CUT REEL
+ / - Hover over image to Zoom
Other Views

    25-Pair Category 5e Indoor/Outdoor Cable, Cut Reel

    Manufacturer: Superior Essex
    Manufacturer #: 5EIO25P24-BK-R-ESS-CM-CUT REEL
    SKU: 25649046
    $1.83
    Checking Pricing
         
    No. of Pairs:25
    Packaging:1000 ft Reel
    Additional Features:PET Tape
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Superior Essex
    • Manufacturer # 5EIO25P24-BK-R-ESS-CM-CUT REEL
    • Color Black
    • Category Cat 5e
    • Type Indoor; Outdoor
    • Additional Features PET Tape
    • Gauge 24 AWG
    • No. of Pairs 25
    • Packaging 1000 ft Reel
    • SAP Material Type ZCUT
    • Country of Origin US - USA
    Product Overview:
    51-499 Solid Annealed Copper, Black, Packaging: 1000 ft Reel, No. of Pairs: 25, Gauge: 24 AWG
    (5) LED Indicators; Automatic or Manual Supervised Reset; Dual Purpose Information Output; Dynamic Self Test; Meets Safety Category 4; Quick Release Terminal Blocks; Test Input For Monitoring of External Positive Guided Relays or Contactors