Superior Essex DB-12P22-AL-39-ESS-CUT REEL SEALPIC®-FSF RDUP PE-39, 22 AWG, Outside Plant Cable | Graybar Store
Superior Essex - SEALPIC®-FSF RDUP PE-39, 22 AWG, Outside Plant Cable - DB-12P22-AL-39-ESS-CUT REEL
+ / - Hover over image to Zoom
Other Views

    SEALPIC®-FSF RDUP PE-39, 22 AWG, Outside Plant Cable

    Manufacturer: Superior Essex
    Manufacturer #: DB-12P22-AL-39-ESS-CUT REEL
    SKU: 25645471
    $1.01
    Checking Pricing
         
    Additional Features:Copolymer Coated Aluminum Tape
    Color:Black
    Cable Type:F Cables
    Packaging:5000 ft Reel
    No. of Pairs:12
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Superior Essex
    • Manufacturer # DB-12P22-AL-39-ESS-CUT REEL
    • Cable Type F Cables
    • Color Black
    • Additional Features Copolymer Coated Aluminum Tape
    • Gauge 22 AWG
    • Jacket Material Polyethylene
    • No. of Pairs 12
    • Shielded Shielded
    • Packaging 5000 ft Reel
    • Country of Origin US - USA
    Product Overview:
    SEALPIC® 04-059 Solid Annealed Copper, Black, Packaging: 5000 ft Reel, No. of Pairs: 12, Polyethylene, Gauge: 22 AWG