Superior Essex 6-SWP-PV4P24-GY-S-ESS Category 6 CMR/CMX Outdoor Cable | Graybar Store
Superior Essex - Category 6 CMR/CMX Outdoor Cable - 6-SWP-PV4P24-GY-S-ESS
+ / - Hover over image to Zoom
Other Views

    Category 6 CMR/CMX Outdoor Cable

    Manufacturer: Superior Essex
    Manufacturer #: 6-SWP-PV4P24-GY-S-ESS
    SKU: 25638907
    $0.32
    Checking Pricing
         
    Color:Grey
    Packaging:1000 ft per BrakeBox
    No. of Pairs:4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Superior Essex
    • Manufacturer # 6-SWP-PV4P24-GY-S-ESS
    • Color Grey
    • Category Cat 6
    • Type Outdoor
    • Flammability Rating Riser
    • Gauge 23 AWG
    • Jacket Material PVC
    • No. of Pairs 4
    • Packaging 1000 ft per BrakeBox
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    77-246 Solid Annealed Copper, Grey, Packaging: 1000 ft per BrakeBox, No. of Pairs: 4, PVC, Gauge: 23 AWG