Superior Essex 6NP4P24-PK-P-ESS-PV DataGain® Category 6+ Non-Plenum Cable | Graybar Store
Superior Essex - DataGain® Category 6+ Non-Plenum Cable - 6NP4P24-PK-P-ESS-PV
+ / - Hover over image to Zoom
Other Views

    DataGain® Category 6+ Non-Plenum Cable

    Manufacturer: Superior Essex
    Manufacturer #: 6NP4P24-PK-P-ESS-PV
    SKU: 25620266
    $0.27
    Checking Pricing
         
    Color:Pink
    No. of Pairs:4
    Cable Type:Non-Plenum
    Packaging:1000 ft per BrakeBox
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Superior Essex
    • Manufacturer # 6NP4P24-PK-P-ESS-PV
    • Cable Type Non-Plenum
    • Color Pink
    • Category Cat 6
    • Type Indoor Cable
    • Flammability Rating NFPA 262; Riser CMR; UL 444; UL 1666
    • Gauge 24 AWG
    • Jacket Material Flame Retardant PVC
    • No. of Pairs 4
    • Shielded Non-Shielded
    • Packaging 1000 ft per BrakeBox
    • Country of Origin US - USA
    Product Overview:
    DataGain® 66-246 Solid Annealed Copper, Pink, Packaging: 1000 ft per BrakeBox, No. of Pairs: 4, Flame Retardant PVC, Gauge: 24 AWG