Superior Essex 6P4P24-BK-P-ESS-AP DataGain® Category 6+ Plenum Cable | Graybar Store
Superior Essex - DataGain® Category 6+ Plenum Cable - 6P4P24-BK-P-ESS-AP
+ / - Hover over image to Zoom
Other Views

    DataGain® Category 6+ Plenum Cable

    Manufacturer: Superior Essex
    Manufacturer #: 6P4P24-BK-P-ESS-AP
    SKU: 25316761
    $569.84
    Checking Pricing
         
    Color:Black
    No. of Pairs:4
    Packaging:1000 ft per POP Box
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Superior Essex
    • Manufacturer # 6P4P24-BK-P-ESS-AP
    • Color Black
    • Category Cat 6
    • Type Indoor Cable
    • Flammability Rating Plenum
    • Gauge 26 AWG
    • Jacket Material Flame Retardant PVC
    • No. of Pairs 4
    • Shielded Non-Shielded
    • Packaging 1000 ft per POP Box
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    DataGain® 66-240 Solid Annealed Copper, Black, Packaging: 1000 ft per POP Box, No. of Pairs: 4, Flame Retardant PVC, Gauge: 26 AWG