Superior Essex 6ANP4P24-GN-R-ESS-PV-FH 10Gain® Category 6A Non-Plenum Cable | Graybar Store
Superior Essex - 10Gain® Category 6A Non-Plenum Cable - 6ANP4P24-GN-R-ESS-PV-FH
+ / - Hover over image to Zoom
Other Views

    10Gain® Category 6A Non-Plenum Cable

    Manufacturer: Superior Essex
    Manufacturer #: 6ANP4P24-GN-R-ESS-PV-FH
    SKU: 25262162
    $630.34
    Checking Pricing
         
    Color:Green
    No. of Pairs:4
    Packaging:1000 ft Reel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Superior Essex
    • Manufacturer # 6ANP4P24-GN-R-ESS-PV-FH
    • Color Green
    • Category Cat 6a
    • Type Indoor Cable
    • Flammability Rating Riser
    • Gauge 23 AWG
    • Jacket Material Flame Retardant PVC
    • No. of Pairs 4
    • Shielded Non-Shielded
    • Packaging 1000 ft Reel
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    10Gain® 6H-272 Solid Annealed Copper, Green, Packaging: 1000 ft Reel, No. of Pairs: 4, Flame Retardant PVC, Gauge: 23 AWG