Superior Essex BSWF-3P24-R-ESS-CUT REEL Buried Wire - BDW A | Graybar Store
Superior Essex - Buried Wire - BDW A - BSWF-3P24-R-ESS-CUT REEL
+ / - Hover over image to Zoom
Other Views

    Buried Wire - BDW A

    Manufacturer: Superior Essex
    Manufacturer #: BSWF-3P24-R-ESS-CUT REEL
    SKU: 25202921
    $0.34
    Checking Pricing
         
    Additional Features:Copolymer Coated Aluminum Tape
    Color:Black
    Packaging:5000 ft Reel
    No. of Pairs:3
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Superior Essex
    • Manufacturer # BSWF-3P24-R-ESS-CUT REEL
    • Color Black
    • Additional Features Copolymer Coated Aluminum Tape
    • Gauge 24 AWG
    • Jacket Material Polyethylene
    • No. of Pairs 3
    • Shielded Shielded
    • Packaging 5000 ft Reel
    • SAP Material Type ZCUT
    • Country of Origin US - USA
    Product Overview:
    04-101 Solid Annealed Copper, Black, Packaging: 5000 ft Reel, No. of Pairs: 3, Polyethylene, Gauge: 24 AWG