Superior Essex 3NP300P24-GY-R-ESS-PV-CUT REEL Category 3 Non-plenum 2-Pair to 400-Pair Cable, Cut Reel | Graybar Store
Superior Essex - Category 3 Non-plenum 2-Pair to 400-Pair Cable, Cut Reel - 3NP300P24-GY-R-ESS-PV-CUT REEL
+ / - Hover over image to Zoom
Other Views

    Category 3 Non-plenum 2-Pair to 400-Pair Cable, Cut Reel

    Manufacturer: Superior Essex
    Manufacturer #: 3NP300P24-GY-R-ESS-PV-CUT REEL
    SKU: 25193760
    $9.56
    Checking Pricing
         
    Color:Grey
    No. of Pairs:300
    Cable Type:Non-Plenum
    Packaging:Cut to Length
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Superior Essex
    • Manufacturer # 3NP300P24-GY-R-ESS-PV-CUT REEL
    • Cable Type Non-Plenum
    • Color Grey
    • Category Cat 3
    • Type Indoor
    • Flammability Rating Riser
    • Gauge 24 AWG
    • Jacket Material Low Smoke PVC
    • No. of Pairs 300
    • Shielded Non-Shielded
    • Packaging Cut to Length
    • SAP Material Type ZCUT
    • Country of Origin US - USA
    Product Overview:
    18-B99 Solid Annealed Copper, Grey, Packaging: Cut to Length, No. of Pairs: 300, Low Smoke PVC, Gauge: 24 AWG