Superior Essex 3NP25P24-BE-R-ESS-PV-CUTREEL Category 3 Non-plenum 2-Pair to 400-Pair Cable, Cut Reel | Graybar Store
Superior Essex - Category 3 Non-plenum 2-Pair to 400-Pair Cable, Cut Reel - 3NP25P24-BE-R-ESS-PV-CUTREEL
+ / - Hover over image to Zoom
Other Views

    Category 3 Non-plenum 2-Pair to 400-Pair Cable, Cut Reel

    Manufacturer: Superior Essex
    Manufacturer #: 3NP25P24-BE-R-ESS-PV-CUTREEL
    SKU: 25192571
    $0.87
    Checking Pricing
         
    Color:Beige
    No. of Pairs:25
    Cable Type:Non-Plenum
    Packaging:Cut to Length
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Superior Essex
    • Manufacturer # 3NP25P24-BE-R-ESS-PV-CUTREEL
    • Cable Type Non-Plenum
    • Color Beige
    • Category Cat 3
    • Type Indoor
    • Flammability Rating NFPA 262; Riser CMR; UL 444; UL 1666
    • Gauge 24 AWG
    • Jacket Material Low Smoke PVC
    • No. of Pairs 25
    • Shielded Non-Shielded
    • Packaging Cut to Length
    • Country of Origin US - USA
    Product Overview:
    18-499 Solid Annealed Copper, Beige, Packaging: Cut to Length, No. of Pairs: 25, Low Smoke PVC, Gauge: 24 AWG