Superior Essex 3P25P24-WH-R-ESS-PP-CUT REEL Category 3 Plenum 2-Pair to 400-Pair Cable, Cut Reel | Graybar Store
Superior Essex - Category 3 Plenum 2-Pair to 400-Pair Cable, Cut Reel - 3P25P24-WH-R-ESS-PP-CUT REEL
+ / - Hover over image to Zoom
Other Views

    Category 3 Plenum 2-Pair to 400-Pair Cable, Cut Reel

    Manufacturer: Superior Essex
    Manufacturer #: 3P25P24-WH-R-ESS-PP-CUT REEL
    SKU: 25192548
    $1.31
    Checking Pricing
         
    Color:White
    No. of Pairs:25
    Cable Type:Plenum
    Packaging:Cut to Length
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Superior Essex
    • Manufacturer # 3P25P24-WH-R-ESS-PP-CUT REEL
    • Cable Type Plenum
    • Color White
    • Category Cat 3
    • Type Indoor
    • Flammability Rating Plenum
    • Gauge 24 AWG
    • Jacket Material Low Smoke PVC
    • No. of Pairs 25
    • Shielded Non-Shielded
    • Packaging Cut to Length
    • SAP Material Type ZCUT
    • Country of Origin US - USA
    Product Overview:
    18-499 Solid Annealed Copper, White, Packaging: Cut to Length, No. of Pairs: 25, Low Smoke PVC, Gauge: 24 AWG