Superior Essex DB-6P22-AL-89-ESS-CUT REEL SEALPIC®-FSF RDUP PE-89, 22 AWG, Outside Plant Cable | Graybar Store
Superior Essex - SEALPIC®-FSF RDUP PE-89, 22 AWG, Outside Plant Cable - DB-6P22-AL-89-ESS-CUT REEL
+ / - Hover over image to Zoom
Other Views

    SEALPIC®-FSF RDUP PE-89, 22 AWG, Outside Plant Cable

    Manufacturer: Superior Essex
    Manufacturer #: DB-6P22-AL-89-ESS-CUT REEL
    SKU: 25190016
    $0.60
    Checking Pricing
         
    Additional Features:Copolymer Coated Aluminum Tape
    Color:Black
    Cable Type:FSF
    Packaging:5000 ft Reel
    No. of Pairs:6
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Superior Essex
    • Manufacturer # DB-6P22-AL-89-ESS-CUT REEL
    • Cable Type FSF
    • Color Black
    • Additional Features Copolymer Coated Aluminum Tape
    • Gauge 22 AWG
    • Jacket Material Polyethylene
    • No. of Pairs 6
    • Shielded Shielded
    • Packaging 5000 ft Reel
    • SAP Material Type ZCUT
    • Country of Origin US - USA
    Product Overview:
    SEALPIC® 09-057 Solid Annealed Copper, Black, Packaging: 5000 ft Reel, No. of Pairs: 6, Polyethylene, Gauge: 22 AWG