Superior Essex DB-100P24-AS-89-ESS-CUT REEL CASPIC®-FSF RDUP PE-89, 24 AWG, Aluminum Steel, Outside Plant Cable | Graybar Store
Superior Essex - CASPIC®-FSF RDUP PE-89, 24 AWG, Aluminum Steel, Outside Plant Cable - DB-100P24-AS-89-ESS-CUT REEL
+ / - Hover over image to Zoom
Other Views

    CASPIC®-FSF RDUP PE-89, 24 AWG, Aluminum Steel, Outside Plant Cable

    Manufacturer: Superior Essex
    Manufacturer #: DB-100P24-AS-89-ESS-CUT REEL
    SKU: 25190014
    $4.10
    Checking Pricing
         
    Additional Features:Copolymer Coated Aluminum Tape
    Color:Black
    Cable Type:FSF
    Packaging:5000 ft Reel
    No. of Pairs:100
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Superior Essex
    • Manufacturer # DB-100P24-AS-89-ESS-CUT REEL
    • Cable Type FSF
    • Color Black
    • Additional Features Copolymer Coated Aluminum Tape
    • Gauge 24 AWG
    • Jacket Material Polyethylene
    • No. of Pairs 100
    • Shielded Shielded
    • Packaging 5000 ft Reel
    • SAP Material Type ZCUT
    • Country of Origin US - USA
    Product Overview:
    CASPIC® 09-104 Solid Annealed Copper, Black, Packaging: 5000 ft Reel, No. of Pairs: 100, Polyethylene, Gauge: 24 AWG