Superior Essex DB-200P24-AL-39-ESS-CUT REEL SEALPIC®-FSF RDUP PE-39 Outside Plant Cable | Graybar Store
Superior Essex - SEALPIC®-FSF RDUP PE-39 Outside Plant Cable - DB-200P24-AL-39-ESS-CUT REEL
+ / - Hover over image to Zoom
Other Views

    SEALPIC®-FSF RDUP PE-39 Outside Plant Cable

    Manufacturer: Superior Essex
    Manufacturer #: DB-200P24-AL-39-ESS-CUT REEL
    SKU: 25190011
    $8.00
    Checking Pricing
         
    Additional Features:Copolymer Coated Aluminum Tape
    Color:Black
    Cable Type:F Cables
    Packaging:5000 ft Reel
    No. of Pairs:200
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Superior Essex
    • Manufacturer # DB-200P24-AL-39-ESS-CUT REEL
    • Cable Type F Cables
    • Color Black
    • Additional Features Copolymer Coated Aluminum Tape
    • Gauge 24 AWG
    • Jacket Material Polyethylene
    • No. of Pairs 200
    • Shielded Shielded
    • Packaging 5000 ft Reel
    • SAP Material Type ZCUT
    • Country of Origin US - USA
    Product Overview:
    SEALPIC® 04-108 Solid Annealed Copper, Black, Packaging: 5000 ft Reel, No. of Pairs: 200, Polyethylene, Gauge: 24 AWG