Superior Essex DB-50P24-AS-89-ESS-CUT REEL CASPIC®-FSF RDUP PE-89, 24 AWG, Outside Plant Cable | Graybar Store
Superior Essex - CASPIC®-FSF RDUP PE-89, 24 AWG, Outside Plant Cable - DB-50P24-AS-89-ESS-CUT REEL
+ / - Hover over image to Zoom
Other Views

    CASPIC®-FSF RDUP PE-89, 24 AWG, Outside Plant Cable

    Manufacturer: Superior Essex
    Manufacturer #: DB-50P24-AS-89-ESS-CUT REEL
    SKU: 25190010
    $2.22
    Checking Pricing
         
    No. of Pairs:50
    Packaging:5000 ft Reel
    Additional Features:Copolymer Coated Aluminum Tape
    Cable Type:FSF
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Superior Essex
    • Manufacturer # DB-50P24-AS-89-ESS-CUT REEL
    • Cable Type FSF
    • Color Black
    • Additional Features Copolymer Coated Aluminum Tape
    • Gauge 24 AWG
    • Jacket Material Polyethylene
    • No. of Pairs 50
    • Shielded Shielded
    • Packaging 5000 ft Reel
    • Country of Origin US - USA
    Product Overview:
    CASPIC® 09-100 Solid Annealed Copper, Black, Packaging: 5000 ft Reel, No. of Pairs: 50, Polyethylene, Gauge: 24 AWG
    Compact Design Offers Multiple Cable Management Features And Supports UTP, Screened, Coax, Fiber And TERA Cabling Styles; Optimized Jack Spacing for Superior AXT Performance