Superior Essex F8-50P24-AL-38-ESS-CUT REEL SEALPIC®-84 Outside Plant Cable | Graybar Store
Superior Essex - SEALPIC®-84 Outside Plant Cable - F8-50P24-AL-38-ESS-CUT REEL
+ / - Hover over image to Zoom
Other Views

    SEALPIC®-84 Outside Plant Cable

    Manufacturer: Superior Essex
    Manufacturer #: F8-50P24-AL-38-ESS-CUT REEL
    SKU: 25187777
    $2.76
    Checking Pricing
         
    Additional Features:Copolymer Coated Aluminum Tape Shield; Non-Hygroscopic Dielectric Tape (Core Wrap)
    Color:Black
    Packaging:5000 ft Reel
    No. of Pairs:50
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Superior Essex
    • Manufacturer # F8-50P24-AL-38-ESS-CUT REEL
    • Color Black
    • Additional Features Copolymer Coated Aluminum Tape Shield; Non-Hygroscopic Dielectric Tape (Core Wrap)
    • Gauge 24 AWG
    • Jacket Material Polyethylene
    • No. of Pairs 50
    • Shielded Shielded
    • Packaging 5000 ft Reel
    • Country of Origin US - USA
    Product Overview:
    SEALPIC® 01-100 Solid Annealed Copper, Black, Packaging: 5000 ft Reel, No. of Pairs: 50, Polyethylene, Gauge: 24 AWG