Superior Essex GW-1C6-GN-.5K-R-ESS Jacketed Ground Wire | Graybar Store
Superior Essex - Jacketed Ground Wire - GW-1C6-GN-.5K-R-ESS
+ / - Hover over image to Zoom
Other Views

    Jacketed Ground Wire

    Manufacturer: Superior Essex
    Manufacturer #: GW-1C6-GN-.5K-R-ESS
    SKU: 25159131
    $0.83
    Checking Pricing
         
    Color:Green
    No. of Pairs:6
    Packaging:500 ft Reel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Superior Essex
    • Manufacturer # GW-1C6-GN-.5K-R-ESS
    • Color Green
    • Type Ground Wire
    • Gauge 6 AWG
    • Jacket Material PVC
    • No. of Pairs 6
    • Shielded Shielded
    • Packaging 500 ft Reel
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    12-018 Solid Annealed Copper, Green, Packaging: 500 ft Reel, No. of Pairs: 6, PVC