Superior Essex 6BSWF-4P24-BK-R-ESS-CUT REEL OSP Broadband Category 6 Cable, Cut Reel | Graybar Store
Superior Essex - OSP Broadband Category 6 Cable, Cut Reel - 6BSWF-4P24-BK-R-ESS-CUT REEL
+ / - Hover over image to Zoom
Other Views

    OSP Broadband Category 6 Cable, Cut Reel

    Manufacturer: Superior Essex
    Manufacturer #: 6BSWF-4P24-BK-R-ESS-CUT REEL
    SKU: 25111289
    $0.54
    Checking Pricing
         
    No. of Pairs:4
    Packaging:1000 ft Reel
    Additional Features:Polymer Coated Aluminum Tape Shield
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Superior Essex
    • Manufacturer # 6BSWF-4P24-BK-R-ESS-CUT REEL
    • Color Black
    • Category Cat 6
    • Additional Features Polymer Coated Aluminum Tape Shield
    • Gauge 23 AWG
    • Jacket Material Polyethylene
    • No. of Pairs 4
    • Shielded Shielded
    • Packaging 1000 ft Reel
    • Country of Origin US - USA
    Product Overview:
    04-001 Solid Annealed Copper, Black, Packaging: 1000 ft Reel, No. of Pairs: 4, Polyethylene, Gauge: 23 AWG
    Optional Plastic Hold-Down Ejector Clips; Optional Protection Modules For Protection Against Electrical Transients; Socket or Printed Circuit Board Installation Options