Superior Essex RC-100P24-GY-R-ESS-CUT REEL ARMM Series CMR Category 3 Cable | Graybar Store
Superior Essex - ARMM Series CMR Category 3 Cable - RC-100P24-GY-R-ESS-CUT REEL
+ / - Hover over image to Zoom
Other Views

    ARMM Series CMR Category 3 Cable

    Manufacturer: Superior Essex
    Manufacturer #: RC-100P24-GY-R-ESS-CUT REEL
    SKU: 25106682
    $4.01
    Checking Pricing
         
    Additional Features:Aluminum Shield
    Color:Grey
    Cable Type:Non-Plenum
    Packaging:Cut to Length
    No. of Pairs:100
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Superior Essex
    • Manufacturer # RC-100P24-GY-R-ESS-CUT REEL
    • Cable Type Non-Plenum
    • Color Grey
    • Category Cat 3
    • Additional Features Aluminum Shield
    • Flammability Rating Riser
    • Gauge 24 AWG
    • Jacket Material PVC
    • No. of Pairs 100
    • Shielded Shielded
    • Packaging Cut to Length
    • SAP Material Type ZCUT
    • Country of Origin US - USA
    Product Overview:
    02-104 Solid Annealed Copper, Grey, Packaging: Cut to Length, No. of Pairs: 100, PVC, Gauge: 24 AWG